Nivara Scale Scallop 10 in. x 13 in. Glossy Porcelain Mosaic Floor and Wall Tile, 10PK

  • Mfr # AKM-P-NIV3X3SCG-CA

  • Zoro # G604415467


product price:  $125.99
/pk 10, $12.60/ea
Free Shipping & Returns

Key Features

Length
13.75
Width
12.5
Thickness
4.25
Size
12.5x13.75
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-P-NIV3X3SCG-CA
Zoro #
G604415467
UPC #
-
Country of Origin
Thailand

Dimensions

Length
13.75
Width
12.5
Thickness
4.25
Size
12.5x13.75
Height
4.25

Details

Material
Porcelain
Color
Nivara
Tile Use
Walls
Finish
Glossy
Weight
34
Coverage Area
9.1 Sq. ft
Shape
Scale

Description

Design meets function in the mosaic tile in Nivara Scale, showcasing stunning blue-green shades that bring a refreshing touch to any space. Its glossy surface and versatile format make it ideal for backsplashes, shower walls, or decorative accents in both residential and commercial settings. Mounted on mesh-backed sheets for simplified installation, this porcelain mosaic effortlessly blends beauty and practicality.


  • Size: 10 in. W x 13 in. L x 0.31 in. thick sheets
  • Material: Porcelain mosaic, mounted on mesh backing for easy installation
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades, countertops, and decorative accents
  • Finish: Glossy - high-sheen surface with noticeable light reflection and substantial variation in tone
  • Water Performance: Waterproof; appropriate for wet areas such as kitchens and bathrooms
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • PEI Rating: PEI 0, Wall use only
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products