Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Azul Scallop Glossy SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile

  • Mfr # ZOR-MD-0225-SAM

  • Zoro # G505838624


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Glossy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0225-SAM
Zoro #
G505838624
UPC #
-
Country of Origin
Thailand

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Azul
Finish
Glossy
Weight
2.9
Application
Walls
Package qty
1 Sample

Description

Add a charming trend to your home with this MSI Azul Scallop ceramic tile. these tiles are easy to install and are mounted on mesh-backed sheets for a simple installation that looks professional. these tiles are in a charming and trendy pattern with a glossy finish that creates visual interest without overpowering your area. perfect for kitchens and bathrooms or even in commercial spaces, these tiles are a soft-toned blue color that will fit into any existing design scheme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.