Azula Linea 8 in. x 13 in. Polished Marble Mosaic Floor And Wall Tile, 10PK

  • Mfr # ZOR-MD-0636

  • Zoro # G115482545


original price:  $176.99 , new price: $114.99 , 35 percent off
new price:  $114.99
/pk 10, $11.50/ea
Free Shipping & Returns

Key Features

Length
8.46 in
Width
12.8 in
Thickness
0.39 in
Material
Marble
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0636
Zoro #
G115482545
UPC #
-
Country of Origin
China

Dimensions

Length
8.46 in
Width
12.8 in
Thickness
0.39 in
Height
0.24 in

Details

Material
Marble
Shape
Square
Color
Linea
Finish
Polished

Description

Azula Linea Mosaic Tile features a stunning white marble base adorned with a light blue and gray geometric pattern, creating a striking visual appeal. The Polished finish enhances its elegance, while the mesh backing ensures easy installation for a seamless look. Perfect for stylish accent walls, backsplashes, and even residential floors, this tile effortlessly combines modern design with timeless beauty, making it a versatile choice for any interior space.


  • • Grade 1, first-quality marble mosaic tile for floor and wall use
  • • Unglazed, polished finish with a high sheen and medium variation in tone
  • • Vitreous flooring has water absorption of more than 0.5% but less than 3% for indoor use and some outdoor applications
  • • Completely frost resistant for indoor or some outdoor applications
  • • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products