Bayside Buff 9" X 48" X 20Mil Rigid Core Luxury Vinyl Plank Flooring, PK440

  • Mfr # ZOR-LVR-0203P

  • Zoro # G511328645


product price:  $4,328.99
/pk 440, $9.84/ea
Item requires special delivery charges. A $710.00 per item surcharge will be applied.

Key Features

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Color
Bayside Buff
Material
LVT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVR-0203P
Zoro #
G511328645
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Width
8.98 in

Details

Color
Bayside Buff
Material
LVT
Finish
Low Gloss
Weight
5.23 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Bayside Buff

Description

Experience the richness of Bayside Buff Luxury Vinyl Planks. These planks feature toffee hues enriched with blonde undertones with darker grains and knots that impart warmth and golden sophistication to create an airy atmosphere in any setting. With a 5MM thickness, featuring a 4MM core and a 1MM attached pad, these LVPs ensure a harmonious blend of durability and underfoot comfort. The 20MIL protection layer stands as a resilient defense against daily wear and tear that can withstand the rigors of any household or office space. Seamlessly integrating into kitchens, living areas, bathrooms, basements, and beyond, the easy install locking system and innovative "no acclimation" technology brings buy-today, install-today convenience to life. This collection is supported by certifications like GREENGUARD Gold, FloorScore, and LEED, assuring its safety for both the environment and your entire family.


  • 0.2" Thick X 8.98" Wide X 48.03" Length
  • Appropriate grade for installation: above grade, on grade or below grade
  • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • Easy to clean and maintain - 100% waterproof
  • For use indoors and in temperature-controlled environments only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.