Berniini Camo 2"X4" Polished Porcelain Mosaic Tile, 8PK

  • Mfr # ZOR-PT-0391

  • Zoro # G704414124


original price:  $98.85 , new price: $69.25 , 29 percent off
new price:  $69.25
/pk 8, $8.66/ea

Key Features

Length
4
Width
2
Thickness
3.12
Size
2x4
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0391
Zoro #
G704414124
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
4
Width
2
Thickness
3.12
Size
2x4
Height
3.12

Details

Material
Porcelain
Color
CAMO
Tile Use
Floor&Wall
Finish
Polished
Weight
34.4
Coverage Area
8 Sq. ft

Description

MSI’s Bernini Collection, Camo porcelain tile is a gorgeous blend of warm greiges, creams, and beige in a pattern reminiscent of natural stone. available in both matte and polished finishes in a wide range of sizes, these tiles are recommended for use as countertops, floors, accent walls, showers, and more. use these modern tiles to create an on-trend, yet classic look in kitchens, bathrooms, entry ways, offices, and living spaces throughout homes and commercial properties.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.