
Berniini Camo SAMPLE Polished Porcelain Mosaic Tile
Mfr # ZOR-PT-0391-SAM
Zoro # G505838334
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0391-SAM
Zoro #
G505838334
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
CAMO
Finish
Polished
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
MSI’s Bernini Collection, Camo porcelain tile is a gorgeous blend of warm greiges, creams, and beige in a pattern reminiscent of natural stone. available in both matte and polished finishes in a wide range of sizes, these tiles are recommended for use as countertops, floors, accent walls, showers, and more. use these modern tiles to create an on-trend, yet classic look in kitchens, bathrooms, entry ways, offices, and living spaces throughout homes and commercial properties.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.