Bernini Carbone Bullnose 3 In. X 18 In. Porcelain Wall Tile, 30PK

  • Mfr # ZOR-PT-TR-0114

  • Zoro # G704415206


product price:  $179.99
/pk 30, $6.00/ea
Free Shipping & Returns

Key Features

Length
18.25
Width
10.5
Thickness
3.25
Size
10.5x18.25
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0114
Zoro #
G704415206
UPC #
-
Country of Origin
Italy

Dimensions

Length
18.25
Width
10.5
Thickness
3.25
Size
10.5x18.25
Height
3.25

Details

Material
Porcelain
Color
CARBONE
Tile Use
Wall
Finish
Matte
Weight
38.55
Coverage Area
30 Sq. ft

Description

MSI’s Bernini Carbone 3 in. x 18 in. Bullnose porcelain tile boasts a unique vein cut travertine look with faux fossilized veining. gray tiles are extremely popular and this one in no exception. its one-of-a-kind detailing and fashionable size lend a refined, modern edge to any project. revered for its versatility and durability, this matte tile is a top choice among homebuilders and designers, who trust it for a variety of light commercial and residential applications. whether it's used in the kitchen as backsplash tile or in the bathroom to create a spa-like retreat, this hard-working tile puts a new spin on neutrals. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues. multiple tile sizes, along with coordinating decorative mosaics give your project a finished look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.