Beton Antracite 13in. x 24in. Matte Porcelain Pool Coping, 2PK

  • Mfr # ZOR-LSC-0223

  • Zoro # G416035785


product price:  $226.99
/pk 2, $113.50/ea
Free Shipping & Returns

Key Features

Material
Porcelain
Finish
Matte
Width
24 in
Color
Gray-Dark
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LSC-0223
Zoro #
G416035785
UPC #
-
Country of Origin
Italy

Dimensions

Width
24 in
Length
13 in
Thickness
0.79 in

Details

Material
Porcelain
Finish
Matte
Color
Gray-Dark
Shape
Rectangle

Description

Transform your outdoor oasis with Beton Antracite Matte Porcelain Pool Coping-a seamless fusion of durability, style, and functionality. Crafted to endure the elements, this sleek dark gray porcelain coping adds a touch of modern sophistication to any poolside. Its non-slip matte finish enhances safety, while the moisture-, fade-, and wear-resistant porcelain ensures long-lasting beauty with minimal maintenance. Ideal for pool edges, steps, and outdoor spaces, Beton Antracite offers the perfect balance of elegance and performance, elevating your outdoor retreat with timeless appeal.


  • Grade 1, first-quality porcelain tile for floor use
  • Glazed, matte finish with a low sheen and low variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.