Black And White 10.35 In. X 11.93 In. Matte Porcelain Mesh-Mounted Mosaic Tile, 15PK

  • Mfr # ZOR-MD-0358

  • Zoro # G804415632


product price:  $103.99
/pk 15, $6.93/ea
Free Shipping & Returns

Key Features

Length
14
Width
12.63
Thickness
4.75
Size
12.63x14
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0358
Zoro #
G804415632
UPC #
-
Country of Origin
Thailand

Dimensions

Length
14
Width
12.63
Thickness
4.75
Size
12.63x14
Height
4.75

Details

Material
Porcelain
Color
Black And White
Tile Use
Floor&Wall
Finish
Matte
Weight
28.5
Coverage Area
12.9 Sq. ft

Description

This MSI’s retro brick White And Black hexagon porcelain mesh-mounted mosaic tile comes in 0.86 sq. ft. sections for ease of installation and offers a lovely marble look with stunning whites and dramatic gray veining that delivers class and graceful style in durable porcelain. this tile features 2 in. hexagon chips on a 10.35 in. x 11.93 in. mesh-mounted mosaic sheet with a smooth finish and can be used for whole floors or wall sections or trimmed to provide a striking accent as desired. use the tile in various areas around the home for medium-duty flooring such as in kitchens, hallways or even outside around terraces or balconies. the slipesistant design is recommended for indoor use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.