
Bianco Dolomite Lynx SAMPLE Polished Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0245-SAM
Zoro # G505837368
product price: $3.29
/eaSold in multiples of 3 for $9.87
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Bianco Dolomite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0245-SAM
Zoro #
G505837368
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Bianco Dolomite
Finish
Polished
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
MSI’s Bianco Dolomite Lynx mosaic tile is crafted from fine natural stone. featuring elegant white marble set in squares of gorgeous gray marble for a sophisticated dimensional pattern, its classic and contemporary all at once. versatile and beautiful, its polished finish and neutral color make it suitable for a wide range of design styles and color schemes. use bianco dolomite lynx mosaic on residential, light commercial, or commercial floors, walls, backsplash, shower surround, or almost anywhere a distinctive pattern is desired. these tiles are greenguard indoor air quality certified and come mounted on mesh-backed sheets for a simplified installation and professional finish. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.