
Binaco Dolomite Tibi Sample Polished Marble Mosaic Floor And Wall Tile
Mfr # ZOR-MD-0572-SAM
Zoro # G012092236
product price: $7.19
/eaSold in multiples of 2 for $14.38
Limit 2 per order
Key Features
Length
4"
Width
4"
Thickness
0.39"
Material
Marble
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0572-SAM
Zoro #
G012092236
UPC #
-
Country of Origin
China
Dimensions
Length
4"
Width
4"
Thickness
0.39"
Details
Material
Marble
Shape
Square
Color
White-Cool
Finish
Polished
Application
Floor And Wall
Description
Introducing the captivating MSI Bianco Dolomite Tibi Mosaic Tile, a breathtaking fusion of 1'' hexagon marble tiles in elegant white and gray shades, expertly crafted with a refined polished finish. Elevate your surroundings with these mesmerizing mesh-backed mosaics, designed to transform accent walls, backsplashes, and even residential floors into stylish masterpieces. With their versatility, they seamlessly harmonize with a wide array of tiles from the Bianco Dolomite Collection and effortlessly complement an extensive range of natural stone tiles and slabs found in our inventory. Discover the epitome of beauty and sophistication with these extraordinary mosaic tiles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.