Black Single Bowl 31in X 19in Quartz Undermount Kitchen Sink

  • Mfr # ZOR-QTZ-SBSNK-0103

  • Zoro # G612468097


original price: $404.99
24% off
new price: $303.99
/ea
Free Shipping & Returns

Key Features

Overall Length
31"
Body Material
Quartz
Finish
Quartz
Overall Width
19"
Bowl Depth
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-QTZ-SBSNK-0103
Zoro #
G612468097
UPC #
-
Country of Origin
India

Dimensions

Overall Length
31"
Overall Width
19"
Bowl Depth
9"

Details

Body Material
Quartz
Finish
Quartz
Item
Kitchen Sink
Bowl Shape
Rectangle
Color
Black

Description

This striking Black Quartz Single Bowl undermount sink features a flawless rectangular design and offers scratch, stain, and germ resistance. Its generously sized 9in deep basin effortlessly accommodates large cookware and stacks of dishes. Designed for busy households and light commercial environments, this quartz sink showcases exceptional heat resistance. Its solid construction ensures superior sound absorption, while its matte finish effectively minimizes water spots. Additionally, this sink boasts a UV protected surface, resistance against fading over time. The perfect blend of enduring quality and elegant aesthetics makes this single bowl quartz sink highly desirable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.