
Blocki Blanco Interlocking 12.2 In. X 11.61 In. X 8 Mm Glass Stone Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0227
Zoro # G704415312
product price:Â $359.99
/pk 10, $36.00/ea
Free Shipping & Returns
Key Features
Length
12.44
Width
14.49
Thickness
4.33
Size
14.49x12.44
Color
Blocki Blanco
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-MD-0227
Zoro #
G704415312
UPC #
-
Country of Origin
China
Dimensions
Length
12.44
Width
14.49
Thickness
4.33
Size
14.49x12.44
Details
Color
Blocki Blanco
Tile Use
Walls
Material
Glass
Finish
Mixed
Weight
40.8
Coverage Area
9.8 Sq. ft
Description
Add lasting elegance to your home with this pastel horizon stone mesh mounted mosaic tile. crafted from natural stone, it's perfect for accent walls, backsplashes and around a fireplace. the mixed finish and mixed sheen complement a wide range of decors. it's impervious, frostesistant and durable for years of enjoyment. the tile is made for indoor/outdoor residential and commercial use on walls only.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.