Braxton Saddle 9.84 In. X 39.37 In. Matte Porcelain Floor And Wall Tile, 5PK

  • Mfr # ZOR-PT-0368

  • Zoro # G204415676


original price:  $43.35 , new price: $28.15 , 35 percent off
new price:  $28.15
/pk 5, $5.63/ea

Key Features

Length
39.37
Width
9.96
Thickness
2.09
Size
9.96x39.37
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0368
Zoro #
G204415676
UPC #
-
Country of Origin
Spain

Dimensions

Length
39.37
Width
9.96
Thickness
2.09
Size
9.96x39.37
Height
2.09

Details

Material
Porcelain
Color
SADDLE
Tile Use
Floor&Wall
Finish
Matte
Weight
54.15
Coverage Area
13.89 Sq. ft

Description

MSI’s brooksdale poplar porcelain floor and wall tile features long linear veins in creamy white to tan hues set against a neutral background for an affordable luxury look. these 10 in. x 40 in. large format wood-look planks create a soothing and relaxing mood, with minimal grout lines for seamless continuity. use on floors, walls, or both and create a signature space that welcomes a wide variety of decorative schemes. whether installed in a traditional pattern or eye-catching herringbone, these easy-maintenance, high-durability rectified tiles are perfect for busy homes and light commercial spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products