
Brighton Gold Sample Polished Porcelain Floor And Wall Tile
Mfr # ZOR-PT-SAM-0743
Zoro # G210983572
product price: $3.99
/eaSold in multiples of 3 for $11.97
Key Features
Length
4 in
Width
4 in
Thickness
0.37 in
Size
4 in x 4 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-SAM-0743
Zoro #
G210983572
UPC #
-
Country of Origin
India
Dimensions
Length
4 in
Width
4 in
Thickness
0.37 in
Size
4 in x 4 in
Details
Material
Porcelain
Color
Gold
Shape
Square
Finish
Polished
Application
Floor And Wall
Description
Discover exquisite Brighton Gold porcelain tiles in a sleek square format, featuring a lustrous polished finish that effortlessly combines sophistication and durability. These tiles showcase a lavish marble-inspired design, adorned with captivating gold veins that elegantly traverse a textured canvas of creamy white and grey tones. The graceful interplay of delicate, subtle veins with bold, pronounced patterns creates a captivating visual contrast, making these tiles the ultimate choice for a wide range of design styles and aesthetics, whether in residential or commercial spaces. Whether gracing your walls, elevating your countertops, or enhancing your floors with its timeless allure, these porcelain tiles epitomize enduring elegance. Elevate your space with the luxurious beauty of Brighton Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.