Brighton Grey 12" X 12" Hexagon Polished Porcelain Mosaic Tile, PK8

  • Mfr # ZOR-MD-0602

  • Zoro # G511470498


original price:  $107.99 , new price: $75.59 , 30 percent off
new price:  $75.59
/pk 8, $9.45/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
0.37 in
Size
12 in x 12 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0602
Zoro #
G511470498
UPC #
-
Country of Origin
India

Dimensions

Length
12 in
Width
12 in
Thickness
0.37 in
Size
12 in x 12 in

Details

Material
Porcelain
Color
Grey
Shape
Square
Finish
Polished
Weight
4.40 lbs.
Application
Floor And Wall
Collection
Brighton

Description

Explore the captivating world of Brighton polished 2" x 2" hexagon mosaic tiles - a seamless fusion of sophistication and versatility. Meticulously crafted from porcelain, these tiles showcase an exquisite marble-inspired design, effortlessly blending delicate, understated veins with bold, striking patterns. The visual allure of this mosaic makes it the perfect choice for a diverse range of design styles and aesthetics, whether in residential or commercial spaces. Whether you're adorning your walls with timeless charm, creating durable countertops with flair, or gracing your floors with a touch of luxury, these hexagon mosaics epitomize enduring elegance. Elevate your space with the distinctive allure of Brighton, where sophistication meets versatility in every polished tile.


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed Polished finish with a high sheen and high variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.