Shop APOLLO TILE
See all product information
Create Account
Armonia 2x16 in. Clay Beige Matte Porcelain Elongated Subway Tile (10.76 sq ft/case) 50PK
- Mfr # APLETR88CLA216A
- Zoro # G022811179
product price:
$
142.99
/pk of 50, $2.86/ea
Free Shipping & Returns
Key Features
Length
16 in
Width
2 in
Size
2 in x 16 in
Material
Marble
Style
Elongated Subway
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLETR88CLA216A
- Zoro #
- G022811179
- UPC #
- 199793000820
- Country of Origin
- Spain
- Material
- Marble
- Color
- Clay Beige
- Style
- Elongated Subway
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Shape
- Brick
- Finish
- Matte
- Coverage Area
- 10.76 Sq. ft/ Carton
Dimensions
- Length
- 16 in
- Width
- 2 in
- Size
- 2 in x 16 in
Description
Armonia 2x16 in. Clay Beige Matte Porcelain Elongated Subway Wall and Floor Tile (10.76 sq ft/case, 50-Pack). Clay Beige is that shade you reach for when you want warmth without overwhelming the room. The soft sandy tone feels grounded and organic, perfect for spaces that need a calm, natural balance. Its long, 2x16 format gives you plenty of design freedom, stack it vertically for a sleek, modern look, or run it in herringbone if you want something with more movement. Because it’s porcelain, it handles just about anything: showers, kitchens, patios, even pools. It’s strong enough for high-traffic floors but subtle enough for a quiet bathroom wall. Heat up to 150 deg F? No problem. Steam room? Still good. About the only thing it’s not meant for is... nothing. It’s one of those tiles that works everywhere. Pair Clay Beige with white oak cabinetry and brushed brass for a warm, timeless palette, or contrast it with crisp white and black for something sharper and more contemporary.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.