
Brighton Grey 24" X 24" Polished Porcelain Floor And Wall Tile, PK4
Mfr # ZOR-PT-0749
Zoro # G810983545
product price: $42.59
/pk 4, $10.65/eaKey Features
Length
24 in
Width
24 in
Thickness
0.37 in
Size
24 in x 24 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0749
Zoro #
G810983545
UPC #
-
Country of Origin
India
Dimensions
Length
24 in
Width
24 in
Thickness
0.37 in
Size
24 in x 24 in
Details
Material
Porcelain
Color
Gray
Shape
Square
Finish
Polished
Application
Floor And Wall
Description
Enhance your interior spaces with Brighton porcelain tile, available in a square 24 x 24 format, highlighting a refined polished finish and an enchanting marble-inspired design. The creamy white backdrop elegantly accentuates the captivating veins, infusing a sense of timeless elegance into any setting. Suitable for walls, countertops, or floors, this versatile tile seamlessly complements both residential and commercial environments, rendering it the ideal selection for a wide spectrum of design projects.
- Grade 1, first-quality porcelain tile for floor and wall use
- Glazed Polished finish with a high sheen and high variation in tone
- Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
- Completely frost resistant for indoor or some outdoor applications
- GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.