
Brighton Grey Sample Hexagon Polished Porcelain Mosaic Tile
Mfr # ZOR-MD-SAM-0602
Zoro # G311470551
product price: $8.29
/eaLimit 2 per order
Key Features
Length
4 in.
Width
4 in.
Thickness
0.37 in.
Size
4 in. x 4 in.
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-SAM-0602
Zoro #
G311470551
UPC #
-
Country of Origin
India
Dimensions
Length
4 in.
Width
4 in.
Thickness
0.37 in.
Size
4 in. x 4 in.
Details
Material
Porcelain
Color
Grey
Shape
Square
Finish
Polished
Weight
2.9 lbs.
Application
Floor And Wall
Collection
Brighton
Description
Explore the captivating world of Brighton polished hexagon mosaic tiles - a seamless fusion of sophistication and versatility. Meticulously crafted from porcelain, these tiles showcase an exquisite marble-inspired design, effortlessly blending delicate, understated veins with bold, striking patterns. The visual allure of this mosaic makes it the perfect choice for a diverse range of design styles and aesthetics, whether in residential or commercial spaces. Whether you're adorning your walls with timeless charm, creating durable countertops with flair, or gracing your floors with a touch of luxury, these hexagon mosaics epitomize enduring elegance. Elevate your space with the distinctive allure of Brighton, where sophistication meets versatility in every polished tile.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.