Zoro Homepage

Bytle Bianco Herringbone SAMPLE Textured Multi-Surface Mesh-Mounted Mosaic Tile

  • Mfr # ZOR-MD-0304-SAM

  • Zoro # G205837460


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Glass
Color
Bytle Bianco
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0304-SAM
Zoro #
G205837460
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Glass
Color
Bytle Bianco
Finish
Mixed
Weight
2.9
Application
Walls
Package qty
1 Sample

Description

Enhance your home's walls or countertops with this Bytle Bianco Herringbone glass metal and stone mesh-mounted mosaic wall tile. crafted from an unglazed finish with a high/low sheen, these wall tiles feature subtle tone variations for character. they are perfect choice for a kitchen backsplash, bathroom shower or accent wall. the impervious tiles are arranged on a mesh sheet for worry-free installation. these durable, frostesistant wall tiles are constructed from metal and honed marble that is suitable for installation on walls.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.