
Calacatta Cressa Basket Weave SAMPLE Honed Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0480-SAM
Zoro # G905838804
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Calacatta Cressa
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0480-SAM
Zoro #
G905838804
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Calacatta Cressa
Finish
Honed
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
MSI’s Calacatta Cressa Basketweave Honed mosaic offers all the elegance you expect from a fine white marble. A refreshing twist on a timeless classic, this low sheen tile features the traditional pairing of white and grey in an attractive basketweave pattern. Simply beautiful and quietly chic, they add visual intrigue and movement without overwhelming the room. Valued for its durability, this mosaic tile can be used in both residential and light commercial settings as backsplash tile, accent tile, or for flooring. It comes prearranged on mesh-mounted sheets to streamline the installation process. Par this tile with others from the Calacatta Cressa collection to achieve a designer look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.