
Calacatta Cressa SAMPLE Honed Marble Floor And Wall Tile
Mfr # ZOR-NS-0054-SAM
Zoro # G905838026
product price: $3.19
/eaSold in multiples of 3 for $9.57
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Calacatta Cressa
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-NS-0054-SAM
Zoro #
G905838026
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Calacatta Cressa
Finish
Honed
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
MSI’s Calacatta Cressa Honed Tile offers all the elegance you expect from a fine white marble. Clean and classic, this low sheen tile features the traditional pairing of white and grey - making it an extremely versatile design choice. As durable as it is gorgeous, this tile can be used on floors or walls throughout your home and in light commercial environments. A standard subway tile size, it enhances kitchens and baths with a warm and familiar ambiance - whether incorporated as backsplash tile, accent tile or to create a stunning shower surround. Pair this tile with others from the Calacatta Cressa collection to achieve a designer look. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pit's that are often filled. The filling can work it's way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.