Calacatta Gold 4" x 12" Porcelain Matte Subway Wall Tile, PK15

  • Mfr # ZOR-MD-0610

  • Zoro # G213791488


product price:  $32.69
/pk 15, $2.18/ea

Key Features

Length
4
Width
12
Thickness
0.31
Size
4" x 12"
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0610
Zoro #
G213791488
UPC #
-
Country of Origin
Thailand

Dimensions

Length
4
Width
12
Thickness
0.31
Size
4" x 12"

Details

Material
Porcelain
Color
White-Warm
Shape
Rectangle
Finish
Matte
Application
Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Wall

Description

Enhance your space with the timeless elegance of Calacatta Gold 4” x 12” Wall Tiles. Crafted from high-quality porcelain and featuring an inkjet printed design, these tiles faithfully replicate the luxurious Calacatta gold marble look. Each tile showcases a warm white background adorned with intricate gold veining, adding a touch of sophistication to any room. With a matte finish that exudes understated luxury, these tiles are not only stunning but also highly durable, making them ideal for kitchen backsplashes, accent walls, shower surrounds, and a variety of residential and commercial applications.


  • • Grade 1, porcelain mosaic tile for wall and countertop use
  • • Glazed, matte finish with a low sheen and high variation in tone
  • • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • • Completely frost resistant for indoor or some outdoor applications
  • • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.