Zoro Homepage

Calacatta Gold SAMPLE Polished Marble Floor and Wall Tile

  • Mfr # ZOR-NS-0098-SAM

  • Zoro # G105837454


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Calacatta Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-NS-0098-SAM
Zoro #
G105837454
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
Calacatta Gold
Finish
Honed
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

Calacatta Gold marble is a distinctive white Italian marble with gray and gold veining. Available as marble slabs and marble tile in both honed and polished finishes, this elegant natural stone is the perfect choice to create stunning marble countertops, marble kitchen islands, marble floors and backsplashes. For flexibility in design and installation, a wide range of coordinating wall tiles, floor tiles, and mosaic tiles are available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.