
Caldera Blanca 13" x 24" Matte Porcelain Pool Coping Eased Edge, PK2
Mfr # ZOR-LSC-0208
Zoro # G113362924
original price: $192.99
19% off
new price: $154.99
/pk 2, $77.50/ea
Free Shipping & Returns
Key Features
Length
24 in
Width
13 in
Thickness
0.78 in
Size
13 x 24
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LSC-0208
Zoro #
G113362924
UPC #
-
Country of Origin
Italy
Dimensions
Length
24 in
Width
13 in
Thickness
0.78 in
Size
13 x 24
Details
Material
Porcelain
Color
White-Warm
Shape
Rectangle
Finish
Matte
Application
Swimming Pool, Spa Edges, Pathways, Waterfalls
Description
Elevate your poolside area with the Caldera Blanca Pool Coping, designed to add a touch of sophistication and durability to your outdoor space. This premium coping features a sleek, modern white finish that seamlessly integrates with any pool design, enhancing the overall aesthetic of your pool area. Its robust construction ensures long-lasting performance, standing up to the elements and regular use with ease. It offers a matte, professional finish that is both stylish and functional. With its easy installation process, transforming your poolside into a luxurious retreat is simple and efficient. Discover the elegance and quality of Caldera Blanca Pool Coping and make your pool area the centerpiece of outdoor beauty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.