
Capella Red 2 in X 18 in Matte Porcelain Floor And Wall Tile, 32PK
Mfr # ZOR-PT-0723
Zoro # G510633009
product price:Â $52.25
/pk 32, $1.63/eaKey Features
Length
18 in
Width
4 in
Thickness
0.4 in
Size
2 in. x 18 in.
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0723
Zoro #
G510633009
UPC #
-
Country of Origin
Italy
Dimensions
Length
18 in
Width
4 in
Thickness
0.4 in
Size
2 in. x 18 in.
Details
Material
Porcelain
Color
Red
Shape
Rectangle
Finish
Matte
Application
Floor And Wall
Description
Elevate your spaces using Capella Red Brick Tiles, a versatile option that brings texture and depth to any setting. These elongated 2 in x 18 in porcelain tiles establish the perfect focal point, embodying a reclaimed brick aesthetic. With a matte finish and an array of warm reds, creams, and browns blending seamlessly, this brick-look tile is perfect for various surfaces like interior walls and floors. It's an outstanding choice for a stylish kitchen backsplash, bathroom floor, and more in a variety of residential and commercial areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.