
Capella White 2 in X 18 in Matte Porcelain Floor And Wall Tile, 32PK
Mfr # ZOR-PT-0724
Zoro # G110633003
product price:Â $52.25
/pk 32, $1.63/eaKey Features
Length
18 in
Width
4 in
Thickness
0.4 in
Size
2 in. x 18 in.
Material
Porcelain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZOR-PT-0724
Zoro #
G110633003
UPC #
-
Country of Origin
Italy
Dimensions
Length
18 in
Width
4 in
Thickness
0.4 in
Size
2 in. x 18 in.
Details
Material
Porcelain
Color
White
Shape
Rectangle
Finish
Matte
Application
Floor And Wall
Description
Enhance your surroundings with Capella White Brick Tiles, a versatile choice infusing texture and depth into any space. These elongated 2 in x 18 in porcelain tiles create a vintage statement piece, encompassing a reclaimed brick appeal. Boasting a matte finish and a seamless blend of rustic white tones, this brick-look tile suits diverse areas, be it interior walls or floors. As an exceptional pick, it enhances spaces like stylish kitchen backsplashes, bathroom floors, and more, catering to both residential and commercial environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.