
Capella Rustique White Brick Sample Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0775-SAM
Zoro # G412092201
product price: $7.55
/eaSold in multiples of 2 for $15.10
Limit 2 per order
Key Features
Length
2 in
Width
2 in
Thickness
0.4 in
Size
2 in x 2 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0775-SAM
Zoro #
G412092201
UPC #
-
Country of Origin
Italy
Dimensions
Length
2 in
Width
2 in
Thickness
0.4 in
Size
2 in x 2 in
Details
Material
Porcelain
Color
Rustique White
Shape
Square
Finish
Matte
Application
Floor And Wall
Description
Enhance your space with Capella Porcelain Brick Tiles, evoking warmth and character. These tiles mimic reclaimed brick, available in classic red, modern white, and subtle grays. Offering hassle-free maintenance, easy installation, and cost-effectiveness, they outperform real bricks. Moreover, Capella exhibits remarkable versatility, seamlessly blending with various design styles from traditional to industrial chic. Whether on walls, floors, backsplashes, or shower surrounds, these 2''x18'' tiles can be installed in vertical stacks, herringbone, or traditional staggered patterns. Mixand match them throughout your home to achieve truly stunning, magazine-worthy aesthetics!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.