Montello Greige 2 in. x 10 in. Matte Porcelain Brick Look Floor and Wall Tile, 32PK

  • Mfr # AKNPTMONGREI2X10M-CA

  • Zoro # G104414984


product price:  $37.49
/pk 32, $1.17/ea

Key Features

Length
10 in
Width
2.25 in
Thickness
.35 in
Material
Porcelain
Color
Greige
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTMONGREI2X10M-CA
Zoro #
G104414984
UPC #
-
Country of Origin
Italy

Dimensions

Length
10 in
Width
2.25 in
Thickness
.35 in
Height
5

Details

Material
Porcelain
Color
Greige
Tile Use
Floor&Wall
Finish
Matte
Weight
22.4
Coverage Area
5.15 Sq. ft
Collection
Montello

Description

Montello Greige Porcelain Tile elevates everyday spaces with the natural warmth and rugged beauty of authentic aged brick. This 2" x 10" slim rectangular matte tile recreates authentic aged-brick texture and shading, highlighting a soft grey and taupe palette while bringing durable functionality to any environment. The greige palette demonstrates considerable versatility, complementing diverse interior design schemes from traditional to contemporary. The matte finish creates refined interiors that enhance brick character while providing the durability and easy maintenance of porcelain. The PEI Rating of 4 ensures dependable performance in heavy residential and moderate commercial floor traffic environments. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques recommended when tile modification is necessary. The waterproof construction is designed for moisture-prone areas, ensuring consistent performance in wet conditions. The slim rectangular format allows for creative patterns such as herringbone, stacked, or offset layouts that establish visual interest and depth. Ideal for creating interesting backsplashes, shower and bathtub surrounds, countertops, and floors, this tile provides a stylish alternative to traditional brick with the added benefits of waterproof, stain-resistant, and slip-resistant porcelain. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the matte surface; neutral pH cleaners are recommended for deeper cleaning. Whether your aesthetic leans industrial, farmhouse, or contemporary, this tile adds rustic elegance and charm to any residential space. Greenguard Gold and USGBC/LEED certified for environmental responsibility.


  • Tile Size: 2 in. W x 10 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Soft grey and taupe tones with authentic aged-brick texture and matte finish
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 4 designed for heavy residential and moderate commercial floor use
  • Supports durable floor, wall, and countertop applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products