Capri Blue Valentino Fluto 12in X 24in Honed Marble Wall Tile, 2PK

  • Mfr # ZOR-NS-0109

  • Zoro # G114742176


original price:  $175.99 , new price: $114.99 , 34 percent off
new price:  $114.99
/pk 2, $57.50/ea
Free Shipping & Returns

Key Features

Length
24 in
Width
12 in
Thickness
0.6 in
Size
12" x 24"
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-NS-0109
Zoro #
G114742176
UPC #
-
Country of Origin
China

Dimensions

Length
24 in
Width
12 in
Thickness
0.6 in
Size
12" x 24"

Details

Material
Marble
Shape
Rectangle
Color
Gray-Light
Finish
Honed
Application
Wall, Kitchens, Bathroom, Shower, Entryways Outdoor, Indoor, Commercial Spaces

Description

Elevate your space with Capri Blue Valentino Fluto marble, a stunning tile featuring light gray marble intricately veined with shades of gray, blue, and gold. The honed finish enhances its elegance, while the 3D convex fluted design adds dynamic texture. Perfect for walls, shower surrounds, backsplashes, and beyond, this tile effortlessly blends timeless sophistication with contemporary style.


  • • Grade 1, first-quality marble tile for wall use
  • • Unglazed, honed finish with a low sheen and random variation in tone
  • • Vitreous flooring has water absorption of more than 0.5% but less than 3% for indoor use and some outdoor applications
  • • Completely frost resistant for indoor or some outdoor applications
  • • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.