Carrara White Hexagon 11.75 In. X 12 In. Honed Marble Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0281

  • Zoro # G104415219


original price:  $203.99 , new price: $101.99 , 50 percent off
new price:  $101.99
/pk 10, $10.20/ea
Free Shipping & Returns

Key Features

Length
13
Width
13.8
Thickness
4.1
Size
13.8x13
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0281
Zoro #
G104415219
UPC #
-
Country of Origin
China

Dimensions

Length
13
Width
13.8
Thickness
4.1
Size
13.8x13
Height
4.1

Details

Material
Marble
Color
Carrara White
Tile Use
Floor&Wall
Finish
Honed
Weight
35
Coverage Area
9.8 Sq. ft

Description

For your kitchen backsplash, bathroom floor or accent wall, look to carrara mosaic tile. designed for indoor, outdoor, residential and commercial use, the sleek marble with gray accents and unglazed finish creates decorative style in any space. a water absorption rate of less than 5% delivers strength for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products