Coastal Cottage 9" X 48" X 20Mil Rigid Core Luxury Vinyl Plank Flooring, PK440

  • Mfr # ZOR-LVR-0205P

  • Zoro # G611328729


product price:  $4,328.99
/pk 440, $9.84/ea
Item requires special delivery charges. A $710.00 per item surcharge will be applied.

Key Features

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Color
Coastal Cottage
Material
LVT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVR-0205P
Zoro #
G611328729
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Width
8.98 in

Details

Color
Coastal Cottage
Material
LVT
Finish
Low Gloss
Weight
5.23 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Coastal Cottage

Description

Embark on a journey with Coastal Cottage Luxury Vinyl Planks, where each plank embodies a natural feel with soft worn looks, showcasing an au natural charm. Subtle cream and cafe hues, adorned with natural knots and grains, elevate the warm and inviting ambiance of this vinyl plank flooring. Featuring a 5MM thickness, inclusive of a 4MM core and a 1MM attached pad, these planks assure enduring durability and underfoot comfort. Its 20MIL protection layer defends against the rigors of daily wear and tear. These LVPs are ideal for installation in kitchens, living areas, bathrooms, basements, and beyond. Featuring an easy install locking system and innovative "no acclimation" technology, these planks make buy-today, install-today a convenient reality. Coastal Cottage adds peace of mind, ensuring a lasting coastal retreat in every space. Supported by certifications such as GREENGUARD Gold, FloorScore, and LEED, this collection assures its environmental safety and suitability for your entire family.


  • 0.2" Thick X 8.98" Wide X 48.03" Length
  • Appropriate grade for installation: above grade, on grade or below grade
  • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • Easy to clean and maintain - 100% waterproof
  • For use indoors and in temperature-controlled environments only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.