
Cordova Avorio Sample Matte 3D Porcelain Floor And Wall Tile
Mfr # ZOR-PT-SAM-0754
Zoro # G511470573
product price:Â $7.19
/eaLimit 2 per order
Key Features
Length
4 in.
Width
4 in.
Thickness
0.39 in.
Size
4 in. x 4 in.
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-PT-SAM-0754
Zoro #
G511470573
UPC #
-
Country of Origin
Italy
Dimensions
Length
4 in.
Width
4 in.
Thickness
0.39 in.
Size
4 in. x 4 in.
Details
Material
Porcelain
Color
Avorio
Shape
Square
Finish
Matte
Weight
2.9 lbs.
Application
Floor And Wall
Collection
Cordova
Description
Revamp your living spaces with Cordova Avorio-an unparalleled blend of Italian finesse and cutting-edge 3D technology, capturing the timeless allure of travertine in a peerless porcelain rendition. Infused with the quintessence of natural stone, Cordova Avorio unfurls a spellbinding dance of matte and glossy finishes, intensifying the authenticity of its tranquil white tones adorned with intricate veins. The grandeur of the generously sized 24'' x 48'' tiles transcends indoor floors to an elevated realm, where each tile becomes a testament to precision and artistic prowess. Elevate your sophistication outdoors with harmonized pavers and pool copings, seamlessly knitting together the indoor and outdoor realms. Cordova Avorio not only redefines possibilities but offers a sumptuous and enduring solution for those in pursuit of the timeless allure of travertine, coupled with the contemporary advantages of porcelain. Redefine opulence with Cordova Avorio-where the fusion of tradition and innovation transforms your space into an oasis of refined beauty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.