
Cordova Blanca 13" x 24" Matte Porcelain Pool Coping Eased Edge, PK2
Mfr # ZOR-LSC-0210
Zoro # G913362926
original price: $268.99
20% off
new price: $214.99
/pk 2, $107.50/ea
Free Shipping & Returns
Key Features
Length
24 in
Width
13 in
Size
13 x 24
Material
Porcelain
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LSC-0210
Zoro #
G913362926
UPC #
-
Country of Origin
Italy
Dimensions
Length
24 in
Width
13 in
Size
13 x 24
Details
Material
Porcelain
Color
Blanca
Shape
Rectangle
Finish
Matte
Application
Swimming Pool, Spa Edges, Pathways, Waterfalls
Description
Transform your poolside with Cordova Blanca Matte Pool Coping. Featuring a refined eased edge and a sophisticated matte finish, this pool coping adds a touch of modern luxury to any outdoor space. Crafted from top-grade materials, it ensures durability and long-lasting performance. The elegant matte finish provides a non-slip surface, enhancing safety while maintaining a chic, understated look. The eased edge design offers soft, smooth edges for a comfortable, polished appearance. Ideal for residential and commercial pools, this versatile coping seamlessly blends with any outdoor decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.