Cordova Lablanca Sample Matte 3D Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-SAM-0753

  • Zoro # G311470520


product price: $7.19
/ea

Limit 2 per order


Key Features

Length
4 in.
Width
4 in.
Thickness
0.39 in.
Size
4 in. x 4 in.
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-SAM-0753
Zoro #
G311470520
UPC #
-
Country of Origin
Italy

Dimensions

Length
4 in.
Width
4 in.
Thickness
0.39 in.
Size
4 in. x 4 in.

Details

Material
Porcelain
Color
Lablanca
Shape
Square
Finish
Matte
Weight
2.9 lbs.
Application
Floor And Wall
Collection
Cordova

Description

Transform your living spaces with Cordova LaBlanca-an exquisite blend of Italian artistry and state-of-the-art 3D technology, embodying the timeless charm of travertine in a flawless porcelain rendition. Infused with the essence of natural stone, Cordova LaBlanca unveils a captivating interplay of matte and glossy finishes, amplifying the authenticity of its diverse beige shades adorned with intricate veins. The grandeur of the large format tiles elevates indoor floors to a new level, each tile serving as a testament to precision and artistic finesse. Take the sophistication outdoors with matching pavers and pool copings, creating a seamless aesthetic that effortlessly bridges the gap between indoor and outdoor realms. Cordova LaBlanca revolutionizes possibilities, providing a lavish and resilient solution for those in pursuit of the timeless allure of travertine, coupled with the contemporary advantages of porcelain. Redefine elegance with Cordova LaBlanca-where tradition meets innovation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.