Astoria Vena 24 in. x 24 in. Polished Porcelain Stone Look Floor and Wall Tile, 4PK

  • Mfr # AKNPTASTVENA24X24P-CA

  • Zoro # G704414544


product price:  $89.79
/pk 4, $22.45/ea

Key Features

Length
24.875
Width
24.875
Thickness
2.75
Size
24.875x24.875
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTASTVENA24X24P-CA
Zoro #
G704414544
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
24.875
Width
24.875
Thickness
2.75
Size
24.875x24.875
Height
2.75

Details

Material
Porcelain
Color
Vena
Tile Use
Floor&Wall
Finish
Polished
Weight
65.4
Coverage Area
16 Sq. ft
Collection
Astoria

Description

Combining streamlined design with lasting strength, the Astoria, defined by polished elegance, Vena porcelain field tile shines with a polished finish, offering frost resistance for both indoor and outdoor applications. Crafted from white and cream porcelain accented with darker elegant veins of gray and browns, this tile boasts impervious water absorption, ensuring resilience against moisture and weather conditions. Its smooth, reflective surface adds a sophisticated touch to floors and walls alike, making it ideal for residential and commercial spaces. Whether installed in kitchens, bathrooms, patios, or entryways, this tile effortlessly blends elegance with practical durability. Elevate your design with a timeless tile that withstands the elements while enhancing your environment with a sleek, polished appeal.


  • Size: 24 in. W x 24 in. L x 0.38 in. thick
  • Material: Porcelain tile offers strength, moisture resistance, and reliable performance
  • Finish: Glossy - High-sheen surface with noticeable light reflection and moderate variation in tone.
  • Application: Suitable for floors, walls, showers, backsplashes, fireplaces, and outdoor areas
  • Water Performance: Waterproof; appropriate for areas exposed to moisture such as kitchens and bathrooms
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • DCOF: 0.42 or above; suitable for level interior floors that may become wet, including kitchens and bathrooms
  • PEI Rating: PEI III, rated for moderate foot traffic
  • Overage Recommendation: Order at least 10% extra to account for cuts, waste, and layout adjustments
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products