Coronado 12" X 12" Honed Marble Subway Mosaic Floor And Wall Tile, PK10

  • Mfr # ZOR-MD-0615

  • Zoro # G215482520


product price:  $178.99
/pk 10, $17.90/ea
Free Shipping & Returns

Key Features

Length
11.73 in
Width
11.73 in
Thickness
0.39 in
Material
Marble
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0615
Zoro #
G215482520
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
11.73 in
Width
11.73 in
Thickness
0.39 in
Height
0.39 in

Details

Material
Marble
Shape
Square
Color
Coronado
Finish
Honed

Description

Coronado 2 x 6 Subway marble tile showcases a captivating vein structure that seamlessly blends shades of green, gray, and rust, all presented with a refined honed finish. This tile effortlessly complements a range of grout colors, making it suitable for both classic and modern designs. With its mesh-back mosaic design, installation is a breeze, making it an excellent choice for accent walls, backsplashes, and residential floors in kitchens, bathrooms, laundry rooms, and more. Perfect for both residential and commercial environments, this versatile tile strikes a harmonious balance between timeless beauty and practical functionality.


  • • Grade 1, first-quality marble mosaic tile for floor and wall use
  • • Unglazed, honed finish with a low sheen and medium variation in tone
  • • Vitreous flooring has water absorption of more than 0.5% but less than 3% for indoor use and some outdoor applications
  • • Completely frost resistant for indoor or some outdoor applications
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.