
Crystal White 16''x24'' Sandblasted Marble Paver Tile
Mfr # ZOR-LSC-0188
Zoro # G512092231
original price: $33.25
19% off
new price: $26.65
/eaKey Features
Width
16 in
Thickness
1.18 in
Size
16 in. x 24 in.
Material
Marble
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LSC-0188
Zoro #
G512092231
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
24 in
Width
16 in
Thickness
1.18 in
Size
16 in. x 24 in.
Height
1.18 in
Details
Material
Marble
Shape
Rectangle
Color
Crystal White
Finish
Sandblast
Application
Floor
Description
Fashioned from cool white marble, measuring 16'' x 24'' and embellished with subtle gray veining, these Crystal White Pavers are sure to metamorphose any outdoor setting into a sanctuary of refinement and serenity. Each paver embodies the unmistakable imprint of nature's craftsmanship, ensuring incomparable individuality and charm. Enhanced with a sandblasted finish, not only does it elevate its visual allure but also furnishes exceptional slip resistance, rendering it an exemplary choice for outdoor applications. Whether enriching an enchanting terrace or a lavish poolside retreat, these pavers seamlessly blend timeless elegance with pragmatic utility, beckoning you to immerse yourself in the opulence of outdoor living.
- Grade 1, first-quality natural marble pavers
- Unglazed, sandblast finish with a low sheen and high variation in tone
- Semi-vitreous flooring has water absorption of more than 3% but less than 7%
- Completely frost resistant for indoor or outdoor applications, use a latex-modified thinset for acceptable bond strength
- GREENGAURD indoor air quality certified and GREENGAURD children and schools certified product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.