Cyrus Fauna 7 X 48 X 5Mm Hickory Luxury Vinyl Plank In Brown 550PK

  • Mfr # ZOR-LVR-0127P

  • Zoro # G204415607


product price:  $3,039.99
/pk 550, $5.53/ea
Item requires special delivery charges. A $920.00 per item surcharge will be applied.

Key Features

Size
7.75x48.75
Length
48.75
Height
2.25
Thickness
2.25
Material
Lvt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVR-0127P
Zoro #
G204415607
UPC #
-
Country of Origin
China

Dimensions

Size
7.75x48.75
Length
48.75
Height
2.25
Thickness
2.25
Width
7.75

Details

Color
Fauna
Material
Lvt
Finish
Low Gloss
Coverage Area
1307.35 Sq. ft
Weight
2284.7
Application
On Grade (Ground Level)
Collection
Cyrus

Description

This MSI luxury vinyl plank flooring gives you the appearance of hardwood with a cyrus fauna color that is waterproof and scratch-, stain- and slipesistant. this flooring option is low maintenance and easy to install with the click-lock system. it can be used in your home or light use in your commercial space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.