Harper Conway Timber 7 in. x 48 in. 4.4mm 12mil Waterproof Rigid Core LVP Flooring, 11PK

  • Mfr # AKVRCCOTI7X48-4412-CA

  • Zoro # G808413610


original price:  $52.99 , new price: $47.75 , 9 percent off
new price:  $47.75
/pk 11, $4.34/ea

Key Features

Length
48.03 in
Height
0.17 in
Thickness
0.17 in
Material
LVT
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCCOTI7X48-4412-CA
Zoro #
G808413610
UPC #
-
Country of Origin
Thailand

Dimensions

Length
48.03 in
Height
0.17 in
Thickness
0.17 in
Width
7.13 in

Details

Color
Conway Timber
Material
LVT
Finish
Low Gloss
Application
Above grade, On grade, or Below grade
Collection
Harper

Description

Harper Conway Timber Luxury Vinyl Plank Flooring creates welcoming interiors with its light gray tones and subtle knots that offer the understated look of authentic wood. These 7 in. x 48 in. planks feature realistic wood-grain textures designed to complement a variety of residential and commercial spaces. The light gray palette brings contemporary sophistication to any room, offering versatility for modern and traditional interior styles. The 4.4mm total thickness provides a balanced feel underfoot while the pre-attached engineered backing reduces sound transmission, creating a more peaceful and comfortable home environment. A 12mil wear layer provides solid protection against scratches, scuffs, and everyday wear, ensuring your floors maintain their beautiful appearance through regular household use and foot traffic. The 100% waterproof vinyl material offers complete protection against moisture, making this flooring suitable for installation in entryways, kitchens, bathrooms, and other moisture-prone areas where traditional wood flooring would fail. With no acclimation technology, these planks are ready for immediate installation without waiting periods or special preparation. The click-lock system makes professional-quality results achievable for both DIY enthusiasts and experienced installers, delivering a secure and lasting bond without adhesives or specialized tools. Installation is straightforward and efficient, whether you're tackling your first flooring project or you're an experienced professional. This flooring is compatible with radiant heating systems, allowing you to enjoy warm, comfortable floors during cold months while maintaining the beautiful wood-look aesthetic. Coordinating trim pieces are available, including end caps, stair noses, reducers, and T-molding, allowing you to create seamless, professional transitions and complete your flooring project with polished elegance.


  • Plank Size: 7 in. W x 48 in. L x 4.4mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Light gray tones with subtle knots for understated wood-look aesthetics
  • Ideal for bedrooms, kitchens, living areas, and entryways throughout the home, including all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products