
Dimensions Glacier Sample Glazed Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0694-SAM
Zoro # G907477841
product price: $3.19
/eaSold in multiples of 3 for $9.57
Limit 2 per order
Key Features
Length
4.00
Width
4.00
Thickness
0.39
Size
4x4
Material
PORCELAIN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0694-SAM
Zoro #
G907477841
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
4.00
Width
4.00
Thickness
0.39
Size
4x4
Height
0.5
Details
Material
PORCELAIN
Color
GRAY-LIGHT
Finish
MATTE
Application
Floor And Wall
Description
Dimensions Glacier Porcelain Tile has the look of a light icy concrete, without the required sealing and special care Sleek, contemporary, and elegant, use these tiles to create beautiful floors, accent walls, countertops, and shower, bathtub and fireplace surrounds throughout the home Also suitable as flooring and for wall applications in commercial properties
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.