Dimensions Gris 12in. X 12in. Matte Porcelain Mosaic Floor And Wall Tile, 11PK

  • Mfr # ZOR-PT-0862

  • Zoro # G916035865


product price:  $159.99
/pk 11, $14.54/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.38 in
Finish
Matte
Material
Porcelain
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0862
Zoro #
G916035865
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
12 in
Thickness
0.38 in
Length
12 in

Details

Finish
Matte
Material
Porcelain
Shape
Square
Color
Gray-Light

Description

Elevate your space with the Dimensions Gris Matte Porcelain Mosaic Tile, a perfect blend of style and durability. The soft gray tones and matte finish deliver a modern, understated elegance that complements a wide range of design styles. Whether youre updating a bathroom, creating a stunning kitchen backsplash, or designing an accent wall, this mosaic tile adds depth and texture to any setting. Crafted from durable porcelain, its built to withstand high-traffic areas and moisture, making it ideal for both residential and commercial floors and walls. The low-maintenance, stain-resistant surface ensures lasting beauty with minimal effort, while the non-reflective matte finish enhances its contemporary appeal. Choose Dimensions Gris Mosaic Tile for a timeless upgrade that seamlessly combines sophistication and practicality.


  • Grade 1, first-quality porcelain mosaic tile for floor and wall use
  • Glazed, matte finish with a low sheen and medium variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.