Dimensions Gris 24 X 24 Glazed Porcelain Floor And Wall Tile, 4PK

  • Mfr # ZOR-PT-0691

  • Zoro # G807477842


original price: $62.65
39% off
new price: $37.69
/pk 4, $9.42/ea

Key Features

Length
24
Width
24
Thickness
2
Size
24x24
Material
PORCELAIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0691
Zoro #
G807477842
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
24
Width
24
Thickness
2
Size
24x24
Height
2

Details

Material
PORCELAIN
Color
GRAY-LIGHT
Finish
MATTE
Application
Floor And Wall

Description

MSI's Dimensions Gris 24 in x 24 in porcelain floor and wall tile adds distinct beauty and functionality to your decor it features a smooth, low sheen finish that will perfectly accent your most loved and lived in areas made with color body technology, this gray rectangular tile has a concrete look and adds class for contemporary aesthetic suitable for mediumduty commercial or residential floors and walls, install this tile to incorporate a signature look in a wide variety of designs and patterns this tile is mechanically finished on all sides to achieve uniformity its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products