Dorado River Rock 12 In. X 12 In. X 10Mm Tumbled Marble Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0117

  • Zoro # G304414234


product price:  $148.99
/pk 10, $14.90/ea
Free Shipping & Returns

Key Features

Length
13.25
Width
5
Thickness
14.5
Size
5x13.25
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0117
Zoro #
G304414234
UPC #
-
Country of Origin
China

Dimensions

Length
13.25
Width
5
Thickness
14.5
Size
5x13.25
Height
14.5

Details

Material
Marble
Color
Dorado Tumbled
Tile Use
Floor & Wall
Finish
Tumbled
Weight
45
Coverage Area
10 Sq. ft

Description

Made from high quality natural stone, this Dorado River Rock mesh-mounted mosaic tile is the perfect traditional addition to your home decor. each tile features 12 in. x 12 in. mesh-back that is designed to aid in a quick and easy instillation. the natural stone products inherently lack uniformity and are subject to variation in color, shade and finish. ideal for indoor and outdoor commercial and residential use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products