
Dorado River Rock SAMPLE Tumbled Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0117-SAM
Zoro # G305837810
product price: $3.95
/eaSold in multiples of 3 for $11.85
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Finish
Tumbled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0117-SAM
Zoro #
G305837810
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Dorado Tumbled
Finish
Tumbled
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Made from high quality natural stone, this Dorado River Rock mesh-mounted mosaic tile is the perfect traditional addition to your home decor. each tile features mesh-back that is designed to aid in a quick and easy instillation. the natural stone products inherently lack uniformity and are subject to variation in color, shade and finish. ideal for indoor and outdoor commercial and residential use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.