Doverton Gray 125 in X 255 in Clay Brick Herringbone Mosaic Tile, 5PK

  • Mfr # ZOR-MD-0539

  • Zoro # G407386018


original price:  $105.99 , new price: $84.79 , 20 percent off
new price:  $84.79
/pk 5, $16.96/ea
Free Shipping & Returns

Key Features

Length
28.34
Width
13.77
Thickness
2.75
Material
Clay
Color
GRAY-LIGHT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0539
Zoro #
G407386018
UPC #
-
Country of Origin
Turkey

Dimensions

Length
28.34
Width
13.77
Thickness
2.75

Details

Material
Clay
Color
GRAY-LIGHT
Finish
Natural
Weight
34.4
Application
Floor And Wall

Description

Use MSI's Doverton Gray Clay Brick Herringbone mosaics to add a vintage vibe to your spaces Featuring unique gray and white hues and tones, these clay brick mosaics bring welcoming design elements to a variety of residential and commercial environments With a mesh backing, this tile is not only easy to install but also requires minimal maintenance Ideal for brick fireplace surrounds or accent walls, this beautiful vintage clay tile can give any space a cozy feel and charm It can also help complement other indoor and outdoor areas, including mudroom floors and various patio surfaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products