Durban Gray 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 8PK

  • Mfr # ZOR-PT-0404

  • Zoro # G104414908


product price:  $53.15
/pk 8, $6.64/ea

Key Features

Length
24
Width
12
Thickness
3.25
Size
12x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0404
Zoro #
G104414908
UPC #
-
Country of Origin
Turkey

Dimensions

Length
24
Width
12
Thickness
3.25
Size
12x24
Height
3.25

Details

Material
Porcelain
Color
GREY
Tile Use
Floor&Wall
Finish
Matte
Weight
64.4
Coverage Area
16 Sq. ft

Description

Durban Gray porcelain tile is a sophisticated tile reminiscent of a soft gray and charcoal marble. it’s available in multiple sizes, mosaic and bullnose) with unlimited design options for residential and commercial installations. pour elegance into any kitchen backsplash, fireplace surrounding, accent wall and much more. durban gray will add a touch of chicness to your space, all while being durable, low maintenance and water- and mildewesistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.