Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Durban Grey Sample Polished Porcelain Field Tile

  • Mfr # ZOR-PT-0696-SAM

  • Zoro # G907710474


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
4
Width
4
Thickness
0.38
Material
Porcelain
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0696-SAM
Zoro #
G907710474
UPC #
-
Country of Origin
Turkey

Dimensions

Length
4
Width
4
Thickness
0.38
Height
0.38

Details

Material
Porcelain
Color
Gray-Light
Finish
Polished
Weight
2.9
Application
Floor And Wall

Description

Durban Grey Porcelain Tile is a sophisticated tile reminiscent of a soft grey and charcoal marble with unlimited design options for residential and commercial installations Pour elegance into any kitchen backsplash, fireplace surrounding, accent wall and much more Durban Grey will add a touch of chicness to your space, all while being durable, low maintenance and water and mildewresistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.