Durban White 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK

  • Mfr # ZOR-PT-0408

  • Zoro # G704415053


original price:  $67.15 , new price: $40.29 , 40 percent off
new price:  $40.29
/pk 2, $20.15/ea

Key Features

Length
48
Width
24
Thickness
3.75
Size
24x48
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0408
Zoro #
G704415053
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
48
Width
24
Thickness
3.75
Size
24x48
Height
3.75

Details

Material
Porcelain
Color
WHITE
Tile Use
Floor&Wall
Finish
Matte
Weight
72
Coverage Area
16 Sq. ft

Description

Incorporate a touch of style into your space with the MSI’s Durban White matte porcelain floor and wall tile. a perfect complement to any contemporary aesthetic, this elegant, white rectangular tile blends the look of natural stone with porcelain durability and a low-sheen matte surface to help brighten your decor. suitable for medium-duty commercial or residential floors and walls with minimum maintenance, the tile incorporates a distinctive personal signature in a wide variety of designs. use matching trim tile or a combination of field tile to achieve the design that best suits your space and preferences.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.