Durban White 3 In. X 24 In. Polished Porcelain Bullnose Wall Tile, 30PK

  • Mfr # ZOR-PT-TR-0121

  • Zoro # G504415444


product price:  $317.99
/pk 30, $10.60/ea
Free Shipping & Returns

Key Features

Length
24.125
Width
13.25
Thickness
4.5
Size
13.25x24.125
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0121
Zoro #
G504415444
UPC #
-
Country of Origin
United States

Dimensions

Length
24.125
Width
13.25
Thickness
4.5
Size
13.25x24.125
Height
4.5

Details

Material
Porcelain
Color
WHITE
Tile Use
Wall
Finish
Polished
Weight
52.5
Coverage Area
30 Sq. ft

Description

MSI’s Durban White porcelain is a charming porcelain tile with billows of creamy white and soft gray marble design. it’s available in multiple sizes (12x24, 24x48, 2x2 mosaic and bullnose) with unlimited design options for residential and commercial installations. pour elegance into any kitchen backsplash, fireplace surrounding, accent wall and much more. durban white is a perfect complement to your space, all while being durable, low maintenance and water- and mildewesistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.